missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughWash™ Metal Detectable, Washdown Resistant Polyester Label Tape for M7 Printers
Click to view available options
Color:
White
Yellow
Dimensions (LxW):
75 ft. x 1 in.
75 ft. x 2 in.
Unit Size:
Each
Description
- Capable of being detected by commercially available metal detectors
- Label construction is tough against harsh washdown environments and withstands washdowns up to 175°F (80°C) and pressure up to 1500 PSI
- Service temperature of -40°C to +110°C (-40°F to +230°F)
- Made of B-854 polyester material
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Adhesive Type | Metallic |
| Coating | None |
| Color | Yellow |
| Finish | Matte |
| Format | Continuous |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction