missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Threaded Couplings
Click to view available options
Thread Size:
GL 45
Unit Size:
Each
Description
- Two screw caps made of PPS (up to +200°C) with GL thread and a PTFE/FKM gasket.
- Connection piece made of PTFE.
- The product is only exposed to PTFE.
- For connecting two GL threads of the same size.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Overall Length (Metric) | 23 mm |
| Thread Size | GL 45 |
| Color | White |
| Flexibility | Rigid |
| Max. Operating Temperature (Metric) | 200°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction