missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rogo Sampaic™ Thermostatic Vacuo-Temp Vacuum Dryer
Description
- Upper plate made of special aluminum alloy with surface grinding and sealing gasket
- Outer casing is made in AISI 304 stainless steel
- Includes Pt100 probe, shielded heating element, vacuum pump rear connection, vacuum valve and tempered glass bell with silicone gasket
Specifications
Specifications
| Material | Glass |
| Product Type | Desiccator |
| Max. Vacuum | 10-2 mm Hg. |
| Quantity | 1 Each |
| Temperature Range (Metric) | 50°C to 170°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?