missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Thermoplastic Vulcanizate (TPV) Pharma Grade Tubing

Product Code. p-200105038 Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/8 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 30053527

Brand: Cole-Parmer 5011990

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Offers great chemical and kink resistance for e in., cellent pump performance

Biocompatible thermoplastic tubing offers good chemical resistance. Does not contain BPA, phthalates, PVC, or pero in., ides. Sterilize by autoclave, gamma irradiation, and chemical sterilants. Complies with U.S. Pharmacopeia 43, National Formulary 38 (USP), General Chapter 88 Class VI, Biological reactivity Tests, In Vivo (2020). Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection

Specifications

Certifications/Compliance FDA;Non-Phthalate;USP;RoHS
Diameter (English) Inner 1/2 in.
Diameter (English) Outer 3/4 in.
Overall Length (English) 50 ft.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.