missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ IntelliStack™ Incubator Shaker Accessories
Shop All Thermo Scientific Products
Click to view available options
Product Type:
Humidity and Drain Carboy Kit
Stand
Window Cover
For Use With (Equipment):
IntelliStack CO2 Incubator Shakers and IntelliStack Incubator Shakers
IntelliStack CO2 Incubator Shakers and IntelliStack Incubator Shakers w/ Drawers and Closed Sides
Unit Size:
1 unit
Description
The Thermo Scientific™ IntelliStack™ accessories are designed to work with the IntelliStack Incubator Shaker and IntelliStack CO2 Incubator Shaker.
- IntelliStack™ Incubator Accessories are compatible with both the CO2 Incubator Shaker and the Non-CO2 Incubator Shaker.
- The IntelliStack Stands are available with either an open support design (88900000) or with two drawers for added storage (88900003). Both stand options are 34 cm in height and can be used with one or two Shakers.
- The IntelliStack Window Cover is a removable metal visor that attaches to the shaker to protect the interior for ambient light (88900002).
- The IntelliStack Humidity and Drain Carboy Kit maximize the humidity control capabilities of the IntelliStack Shaker.
Specifications
Specifications
| Holds | Supports up to 2 IntelliStack Shakers |
| Product Type | Stand |
| Dimensions (L x W x H) | 34.9 x 55.1 x 26.8 in. (886 x 1400 x 680 mm) |
| For Use With (Equipment) | IntelliStack CO2 Incubator Shakers and IntelliStack Incubator Shakers |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction