missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GA International Thermal-Transfer Cryogenic Labels for Frozen Vials and Surfaces
Click to view available options
Dimensions (LxW):
101.6 x 101.6 mm
22.2 x 22.2 mm
23.9mm x 12.7mm + 11.1 mm
25.4 x 12.7 mm
25.4 x 25.4 mm
31.8 x 22.2 mm
50.8 x 25.4 mm
50.8 x 6.4 mm
Diameter (Metric):
25.4 mm
76.2 mm
Labels per Row:
1 Label
2 Labels
Unit Size:
Pack of 1000
Pack of 2000
Pack of 300
Pack of 3000
Pack of 4000
Pack of 500
Pack of 5000
Description
- Ultra-resistant adhesive ensures no flagging or detachment when stored in liquid nitrogen
- Thermal-transfer printable for the best printout and barcode quality
- Ideal for labeling ambient temperature as well as frozen surfaces without thawing first
- No overlap or wrap-around required for proper adhesion
- Wide temperature range resistance
Specifications
Specifications
| Adhesive Type | Permanent |
| Color | White |
| Finish | Medium Gloss |
| Format | Roll |
| Material | Thermoplastic Film |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Labels per Row | 1 Label |
| Quantity | 3000/Pk. |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction