missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ TECLU Burner
Click to view available options
Gas Type:
Propane
Unit Size:
Each
Description
- DIN 30665
- Air regulation
Specifications
Specifications
| Product Type | Teclu Burner |
| Gas Type | Propane |
| Material | Nickel, Steel |
| Description | 1.53KW, 20mbar |
| Diameter (Metric) | 76 mm |
| Height (Metric) | 160 mm |
| Max. Temperature (Metric) | 1300°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction