missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techne™ Thermal Cycler Base Block
Specifications
Specifications
| Holds | 0.2 mL Tubes |
| No. of Places | 96 |
| Temperature Range (Metric) | 10°C to 100°C |
| Type | Block |
| Sample Volume (Metric) | 0.2 mL |
| Warranty | 4 Years |
| Dimensions (L x W x H) | 420 x 240 x 240 mm |
| Length (Metric) | 420 mm |
| Width (Metric) | 240 mm |
| Height (Metric) | 240 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?