missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dostmann Electronic TA 120 Temperature Humidity Logger
Click to view available options
Temperature Range (Metric):
-20°C to +70°C
Unit Size:
Each
Description
- For the control of temperature and humidity
- Indication of dew point, max.-min.-function, average values
- Alarm at freely adjustable temperature and humidity values (upper/lower limit)
- Calibration function, data logger with up to 3.000 measured values
- Data Logger T ° C / RF Cabellos
- Temperature -20.0 to + 60.0 ° C
- Accuracy +/- 1 ° C Resolution 1%
Specifications
Specifications
| Data Memory | 3000 Readings |
| Alarm Types | High/Low |
| Battery Type | AA |
| Battery Life | 1 Year |
| Channels | 1 to 6 |
| Interface | RS232 |
| Model | TA 120 |
| Sensor Types | NTC |
| Humidity Range | 1 to 99% |
| Temperature Range (Metric) | -20°C to +70°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction