missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dostmann Electronic™ T955 Model 2-channel Multi-function Laboratory Instrument
Click to view available options
Temperature Range (Metric):
-200°C to +850°C
Unit Size:
Each
Description
- Optional SmartGraph Windows Software for graphic and tabular documentation
- High accurate analog output (0-1 Volt)
- Integrated calibration function for simple compensation of sensor tolerances
- Physical 1-point, 2-point or 3-point calibration function
- Multi-function instruments are outstanding for their high accuracy of ±0,03°C
- The high precision makes them eminently suitable as reference instruments for testing subordinate measuring instruments in quality assurance laboratories or for checking temperature- critical processes
Specifications
Specifications
| For Use With (Application) | Ideal for measuring operations in which high accuracy counts or the possibility of online documentation is demanded |
| Height (Metric) | 80 mm |
| Humidity Range | 0 to 100% |
| Length (Metric) | 200 mm |
| Model | T955 |
| Weight (Metric) | 950 g |
| Product Type | 2-channel Multi-function Laboratory Instrument |
| Max. Temperature (Metric) | 850°C |
| Min. Temperature (Metric) | -200°C |
| Temperature Range (Metric) | -200°C to +850°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction