missing translation for 'onlineSavingsMsg'
Learn More

Brady™ T-Flag Matte Polypropylene Labels for M6/M7 Printers

Product Code. 17858394
Click to view available options
Dimensions (LxW):
0.788 x 1.18 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
20 mm
40 mm
Unit Size:
Pack of 250
This item is not returnable. View return policy

Product Code. 17858394

Brand: Brady™ 173200

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

White thermal transfer printable polypropylene is ideal for labeling applications requiring excellent solvent resistance and print performance.

  • No visible affect to label when exposed to most common chemicals, oils or water
  • UL approved, CSA accepted
  • Meets requirements of a halogen-free material per DIN VDE 0472 part 815
  • Service temperature of -70°C to +80°C (-94°F to +176°F)
  • Made of B-425 polypropylene material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Halogen-free (DIN VDE 0472 Part 815)
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Polypropylene
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling, Wire and Cable Labeling
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 250 Labels
Shape Rectangle
Temperature Range (English) -94°F to +266°F
Temperature Range (Metric) -70°C to +130°C
Thickness (English) 0.0046 in.
Thickness (Metric) 0.1143 mm
Dimensions (LxW) 0.788 x 1.18 in.
Length (English) 0.788 in.
Width (English) 1.18 in.
Width (Metric) 29.97 mm
Width (English) Printable Area 1.18 in.
Width (Metric) Printable Area 29.97 mm
Height (English) Printable Area 0.39 in.
Height (Metric) 20 mm
Height (Metric) Printable Area 9.91 mm
Alternate Part Number M7-1-425-FT
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.