missing translation for 'onlineSavingsMsg'
Learn More

SVL™ Sealing Ring for Sliding Joint

Product Code. 12581436
Click to view available options
For Use With:
16mm O.D.
22mm O.D.
Port Size:
22
30
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 12581436

Brand: SVL 70133

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Manufactured from silicone rubber and sheathed with PTFE for protection against chemical erosion. SVL™ Sealing Rings for Sliding Joints are ideal for inserting thermometers and glass tubing into an SVL™ system.

  • Manufactured from silicone rubber and sheathed with PTFE for protection against chemical erosion.
  • Ideal for inserting thermometers and glass tubing into an SVL™ system.
TRUSTED_SUSTAINABILITY

Specifications

Material Silicone
For Use With 22mm O.D.
Port Size 30
Product Type Sealing Ring
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.