missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SVL™ Sealing Ring for Sliding Joint
Click to view available options
For Use With:
16mm O.D.
22mm O.D.
Port Size:
22
30
Unit Size:
Pack of 10
Description
- Manufactured from silicone rubber and sheathed with PTFE for protection against chemical erosion.
- Ideal for inserting thermometers and glass tubing into an SVL™ system.
Specifications
Specifications
| Material | Silicone |
| For Use With | 16mm O.D. |
| Port Size | 22 |
| Product Type | Sealing Ring |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction