missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ SuperSlik™ 10 μL Low Retention Pipette Tips

Product Code. 17597856
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Format:
Bagged
Mini Refill
Rack, 96
Refill
Tip Style:
Low Retention, UltraFine
UltraFine
Unit Size:
Pack of 1000
Pack of 1152
Pack of 1248
Pack of 576
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sterility Format Tip Style unitSize
17597856 Non-sterile Bagged UltraFine Pack of 1000
16643982 Non-sterile Mini Refill Low Retention, UltraFine Pack of 576
16653982 Sterile Refill Low Retention, UltraFine Pack of 1248
16663982 Sterile Rack, 96 UltraFine Pack of 1152
17587856 Non-sterile Mini Refill UltraFine Pack of 576
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17597856 Supplier Labcon™ Supplier No. 11618000009
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

These graduated pipette tips offer ultra low fluid retention.

  • With UltraFine™ point
  • If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
  • Polypropylene USP Class VI Resin
  • Made in USA

Specifications

Volume (Metric) 10 μL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Autoclavable Autoclavable
Length (English) 1.23 in.
Length (Metric) 31.4 mm
Certifications/Compliance ISO 9001:2015, FDA CFR21 GMP, USP Class VI
Clean Claims Protease, Human DNA, ATP, RNase/DNase, Endotoxin-free
For Use With (Application) Liquid Handling
Format Bagged
Tip Style UltraFine
Quantity 1000 Tips/Bag, 10 Bags/Cs.
Green Features Manufactured with 93% Renewable Energy
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line SuperSlik
Material Polypropylene Resin
Graduations 2, 10 μL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.