missing translation for 'onlineSavingsMsg'
Learn More

Techne™ High Temperature Anodized Aluminum Dri-Block™ Insert

Product Code. 12719028
Click to view available options
No. of Places:
96
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12719028

Brand: Techne™ 3662068

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Precision-engineered aluminum heating blocks offer excellent temperature accuracy

  • Versatile range of interchangeable heating blocks work with many size sample tubes and plates
  • Heaters sold separately

Specifications

Material Anodized Aluminum
No. of Places 96
Type Block
Includes Thermometer Hole
Width (Metric) 150 mm
Height (Metric) 61 mm
Depth (Metric) 95 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.