missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techne™ Dri-Block™ Aluminum Heating Block Insert
Description
- Versatile range of interchangeable heating blocks work with many size sample tubes and plates
- Heaters sold separately
Specifications
Specifications
| Description | Flat bottom wells |
| Material | Anodized Aluminum |
| No. of Places | 18 |
| Type | Heating Block |
| Depth (English) Well | 1.38 in. |
| Depth (Metric) Well | 35 mm |
| Diameter (English) Well | 0.79 in. |
| Diameter (Metric) Well | 20 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?