missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Riley™ Stream Evo Eco Safety Glasses
Click to view available options
:
Safety Glasses
Description
- Single wraparound polycarbonate lens
- Soft, ventilated TempFLEX temple tips provide a comfortable, secure fit
- Slim temples enhance comfort when worn with ear defenders
- Lateral protection
- 100% metal free
- Soft, adjustable, anti-slip nose bridge
- Supplied with a microfibre storage pouch
- Stream Evo Accessory Pack available separately
- Contains adjustable headband and gasket
- Also available in a smaller size - see Stream Evo Small
- No single use packaging, supplied in a microfiber pouch made from 100% recycled material.
Specifications
Specifications
| Certifications/Compliance | CE , UKCA , EN 166:2001 |
| Height (English) | 1.73 in. |
| Height (Metric) | 44 mm |
| Lens Type | 2C-1.2 1 FT CE / Z87+ U6 / IO 0 |
| Width (English) | 4.88 in. |
| Width (Metric) | 124 mm |
| Lens Coating | UV-treated, Anti-fog, Scratch-resistant |
| Color | Gray |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction