missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Riley™ Stream Evo Eco Ladies Safety Glasses

Click to view available options
Lens Tint:
Blue
Clear
LED
Unit Size:
Pack of 20
Description
- Contoured design to fit a female face shape
- Soft, ventilated TempFLEX™ temple tips provide a comfortable, secure fit
- Stream™ Evo Small hinge distance: 117 mm
- Slim temples enhance comfort when worn with ear defenders
- 100% metal-free
- Soft, adjustable, anti-slip nose bridge
- No single-use packaging, supplied in a microfiber pouch made from 100% recycled material
Specifications
Specifications
| Certifications/Compliance | CE or - EN 166:2001 |
| Lens Coating | Anti-fog, Scratch-resistant, Moisture Repellent, UV-treated |
| Lens Tint | Blue |
| Product Type | Safety Glasses |
| Dimensions (L x W x H) | 167 x 124 x 44 mm |
| Frame Color | White |
| Transmittance Value | 65% |
| Weight (Metric) | 22 g |
| Material | Polycarbonate |
| Disposable | Reusable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction