missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz Steristopper No. 9P for Glasses
Click to view available options
Stopper Number:
9P
Unit Size:
Pack of 2000
Description
Steristoppers™ are an invention of the Heinz Herenz company and have proven themselves worldwide for many years. The cellulose stoppers are ideal for sterile sealing of bacterial cultures in test tubes, Erlenmeyer flasks and culture flasks. Many important institutions all over the world rely on our in house invention, because in addition to its outstanding properties it also simplifies work in the laboratory.
- Autoclavable up to 200 °C
- Bacteria filtering
- Sterilizable
- Air permeable
- Good value for money
- Available in various sizes, shapes and packaging units. Special designs are also possible.
Please note:
- Only suitable for single use
Specifications
Specifications
| Disposable | Single-use |
| Autoclavable | Autoclavable |
| Color | White |
| Diameter (Metric) Bottom | 9 mm |
| Diameter (Metric) Outer | 13 mm |
| Diameter (Metric) Top | 13 mm |
| Material | Cellulose Fiber |
| Product Type | Steri-stopper |
| Shape | Conical |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction