missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Sterile Zip Lock Bag with Slide Closure
GREENER_CHOICE

Product Code. 30503526 Shop All Keystone Cleanroom Products Products
Click to view available options
Length (English):
12 in.
15 in.
No. per Pack:
2 Pk.
20 Pk.
Unit Size:
Pack of 250
Pack of 400
Pack of 500
This item is not returnable. View return policy

Product Code. 30503526

Brand: Keystone Cleanroom Products 1215SZLDPST2

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Pre-sterilized and packaged in multiple layers of Tyvek peel pouches and poly bags

  • Pre-sterilized and packaged in multiple layers of Tyvek peel pouches and poly bags to gain access into the aseptic area without excessive spraying and wiping with sanitisation agents
  • The bags are used for the removal and transport of media plates from the aseptic area to QC laboratories
  • Manufactured and packaged in an ISO certified cleanroom
  • Tear and puncture resistant 2.7 mill low density polyethylene
  • Each bag has an integral zip seal with the slide lock closure system
  • Two zip-lock bags are double packaged in Tyvek/film chevron peel pouches and then inside a third, sealed poly bag layer
  • Labelled with lot number, date of manufacture and expiration date
  • Validated sterile to a 10-6 SAL
  • Certificates of conformance and sterility sent with each shipment

Specifications

Disposable Single-use
For Use With (Application) Transport EM Media Plates
Material LDPE
Sterility Sterile
Latex Free Yes
No. per Pack 2 Pk.
Sterilization Method Gamma
Thickness (English) 2.7 mil
Length (English) 15 in.
Length (Metric) 38.1 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Product Type Reclosable Zipper Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.