missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC (Colder) Steam-Thru™ II Sanitary Steam-in-Place Connectors, Two Cycle, Polysulfone
Click to view available options
Diameter (English) Inner:
1/2 in.
3/4 in.
3/8 in.
Includes:
1-1/2 in. Sanitary Clamp Size
3/4 in. Sanitary Clamp Size
Hose Barb:
3/4 in. Hose Barb
Packungsgröße:
Each
Description
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants. Innovative three-port steam design. Offers both steam on and steam off functionalities. Steam-Thru II thumb latch secures valve position. 3/4 in. sanitary connection for condensate port. 0.5 in. nominal flow path size
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Diameter (English) Inner | 3/4 in. |
| Min. Operating Temperature (Metric) | 4°C |
| Packaging Quantity | 1 Ea. |
| Hose Barb | 3/4 in. Hose Barb |
| Outlet Port | Hose Barb x Sanitary x Sanitary |
| Sterilization Method | 129°C |
| Shape | Straight |
| Includes | 3/4 in. Sanitary Clamp Size |
| Color | Amber tint |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction