missing translation for 'onlineSavingsMsg'
Learn More

Amsta Rostfritt Stainless Steel Trasnport Container - Acid Proof Without Skirtband, With Lid

Product Code. 30284895
Click to view available options
Capacity (Metric):
20 L
25 L
30 L
50 L
75 L
100 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30284895

Brand: Amsta Rostfritt 51609751

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Highest quality stainless steel transport container - acid proof. Made of 1 mm stainless steel (EN1.4404). Intended for antibiotics, vaccines, chemicals and liquids. Manufactured in Sweden.

  • Highest quality in stainless steel.
  • Acid proof 316L/1.4404.
  • Straight cylindrical vessel in highly polished finish with stylish design.

Specifications

Product Type Pail
Capacity (Metric) 75 L
Color Silver
Material Stainless Steel (316L)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.