missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amsta Rostfritt Stainless Steel Transport Container Without Skirtband, With Lid
Click to view available options
Capacity (Metric):
20 L
25 L
30 L
50 L
75 L
100 L
Unit Size:
Each
Description
- Stainless steel 304 /1.4301
- Straight cylindrical vessel in highly polished finish with stylish design.
Specifications
Specifications
| Product Type | Pail |
| Capacity (Metric) | 30 L |
| Color | Silver |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction