missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Linker Industrietechnik™ Stainless Steel Test Sieve, 315 mm OD
Click to view available options
Pore Size:
45 μm
63 μm
90 μm
150 μm
180 μm
Unit Size:
Each
Description
- Stainless steel ring construction
- Stainless steel sieve cloth/skin
- Soft solder seam
- Heat resistant
- Available in a variety of sieve mesh sizes
Specifications
Specifications
| Description | Heat resistant up to 170°C |
| Pore Size | 45 μm |
| Certifications/Compliance | 2.1 EN 10 204, ISO 3310-1 |
| Height (Metric) | 55 mm |
| U.S. Standard | No. 325 |
| Diameter (Metric) Outer | 180 mm |
| Frame Material | Stainless Steel |
| Screen Size | 325 Mesh |
| Mesh Material | Stainless Steel |
| Sieve Number | 325 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction