missing translation for 'onlineSavingsMsg'
Learn More

KGW Isotherm™ Stainless Steel Tempering Beakers

Product Code. 10781633
Click to view available options
Capacity (Metric):
500 mL
1000 mL
6000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10781633

Brand: KGW Isotherm™ 2205

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) Inner 100 mm
Diameter (Metric) Outer 122 mm
Capacity (Metric) 1000 mL
Material Stainless Steel
For Use With (Application) Tempering of Liquids, The Tempering Medium is Pumped Round The Double Walled Casing with The Aid of a Thermostat
Height (Metric) 177 mm
Height (Metric) Inner 157 mm
Type Beaker
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.