missing translation for 'onlineSavingsMsg'
Learn More

Schneider Gerd™ Stainless Steel Double Ended Spatula

Product Code. 10386984
Click to view available options
Width (Metric):
9 mm
10 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10386984

Brand: Schneider Gerd™ 302

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this micro spatula for a variety of applications. Schneider Gerd™ Stainless Steel Double Ended Spatulas are ideal for use with a wide range of compounds.

  • Spatulas are ideal for working with powders, stirring and mixing
  • Perfect for miniscule amounts of chemicals
  • Two end shapes, offer increased versatility
  • Polished stainless steel implements are effortlessly cleaned and corrosion resistant

Specifications

Quantity 1 Ea.
Product Type Double Flexible Spatula
Width (Metric) 9 mm
Material Stainless Steel
Length (Metric) 150 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.