missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amsta Rostfritt Stainless Steel Double Boiler Bottle - Acid Proof With Hooks, Without Skirtband, Without Lid
Click to view available options
Capacity (Metric):
1 L
2 L
3 L
4 L
5 L
6 L
8 L
10 L
Unit Size:
Each
Pack of 10
Description
- Highest quality in stainless steel.
- Acid proof 316L/1.4404.
Specifications
Specifications
| Product Type | Pail |
| Capacity (Metric) | 5 L |
| Color | Silver |
| Material | Stainless Steel (316L) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction