missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amsta Rostfritt Stainless Steel Thermo Flask With Tap and High Skirtband For Serving
Click to view available options
Capacity (Metric):
3 L
5 L
10 L
Unit Size:
Pack of 10
Description
- Stainless steel 304 /1.4301
Specifications
Specifications
| Product Type | Pail |
| Capacity (Metric) | 5 L |
| Color | Silver |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction