missing translation for 'onlineSavingsMsg'
Learn More

TERUMO SR STRAIGHT PUR VERSATUS™ Intravenous Catheters

Product Code. 17182734
Click to view available options
Needle Gauge:
14 G
16 G
18 G
20 G
22 G
24 G
Length (Metric):
19 mm
25 mm
32 mm
51 mm
64 mm
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 17182734

Brand: TERUMO 1SROF1851

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Short PIVC with an internal needle.

  • The Versatus™ I.V. Catheters are made out of medical grade polyurethane which becomes soft at body temperature ensuring patient comfort
  • Precisely tapered and siliconised catheter for smooth advancement of the catheter
  • Catheter with X-ray contrast strips for higher patient safety when placement goes wrong
  • Made out of kink resistant material to prevent kinking during placement for a higher patient comfort
  • Less chance of mechanical phlebitis because it is made out of high quality polyurethane so that it becomes softer at body temperature
TRUSTED_SUSTAINABILITY

Specifications

Material Polyurethane, Stainless Steel (Needle)
Color Green
Needle Gauge 18 G
Latex Free Yes
Length (Metric) 51 mm
Product Type IV Catheter
Disposable Single-use
For Use With (Equipment) IV Lines
Connection Type Leur Slip
Graduated No
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.