missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum Labs™ Spectra/Mesh™ Woven Stainless Steel Filter Disc
Description
- Hydrophilic
- Good resistance against corrosives
- Resistant against pH 4 to 12
- Sterilize via irradiation/autoclave
Specifications
Specifications
| Material | Stainless Steel |
| Pore Size | 104 μm |
| For Use With (Application) | Laboratory, Industrial, Pharmaceutical |
| Open Area | 45.2% |
| Thickness (Metric) | 102 μm |
| Diameter (Metric) Disc | 55 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?