missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SPC™ MRO330-P-E Absorbents MRO Plus Perforated Absorbent Roll
Click to view available options
:
MRO330-DP-E Alternate Part Number
Description
MRO330-P-E is a 2-ply, grey, medium weight, bonded and double perforated universal sorbent roll that absorbs industrial liquids including oils, water, solvents, coolants, etc.
- One sided spunbound gives extra strength as well as less lint.
- Perforated for ease of use and to minimize waste.
- A high quality universal sorbent for applications where a combination of good absorption and added strength is required.
- Ideal solution for catching overspray that comes from machinery.
Specifications
Specifications
| Color | Gray |
| Capacity (English) | 38.833 gal. |
| Capacity (Metric) | 147 L |
| Type | Absorbent Roll |
| Model | Universal Sorbent |
| Length (English) | 150.919 ft. |
| Length (Metric) | 46 m |
| Width (English) | 29.921 in. |
| Width (Metric) | 76 cm |
| Alternate Part Number | MRO330-DP-E |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction