missing translation for 'onlineSavingsMsg'
Learn More

Mapa Professional Solo 998 Disposable Glove

Product Code. 30533563
Click to view available options
Size:
6
7
8
9
Unit Size:
50 pairs
This item is not returnable. View return policy

Product Code. 30533563

Brand: Mapa Professional 34998007

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Disposable gloves with optimal flexibility and dexterity

Comfort: Excellent dexterity thanks to flexibility of natural latex.

Practical: Easy to put on and take off, Protection adapted to short duration usage.

Guaranteed quality: Silicone free to prevent traces, defects on metal sheet and glass prior to painting.

Specifications

Certifications/Compliance (Europe) CE Category 3
Chemotherapeutic Rated No
Chlorinated No
Accelerator Free No
Applications Laboratory, Industrial, Healthcare
AQL 1.5
Color Cream
Disposable Single-use
Exterior Finish Smooth
Finger Thickness (English) 7.8 mil
Finger Thickness (Metric) 0.20 mm
Latex Free No
Material Latex
Palm Thickness (English) 7.8 mil
Palm Thickness (Metric) 0.20 mm
Powdered Powder Free
Product Type Latex Disposable Gloves
Size 7
Sterility Non-sterile
Thickness (English) 7.8 mil
Thickness (Metric) 0.20 mm
Glove Cuff Style Rolled
Grip Design Pebble Embossed
Resistant To Chemicals
Length (English) 11.8 in.
Length (Metric) 30 cm
Product Line Solo 998
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.