missing translation for 'onlineSavingsMsg'
Learn More

Mapa Professional Solo 980 Disposable Glove

Product Code. 30533556
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
25 pairs
This item is not returnable. View return policy

Product Code. 30533556

Brand: Mapa Professional 34980457

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Thick nitrile disposable gloves that offer both dexterity and resistance, suitable for various applications.

Comfort:

  • Designed for comfort and flexibility

Productivity:

  • Pebbled fingertips provide enhanced grip

Additional Benefits:

  • Delivers reliable protection against a broad range of chemicals, including isopropanol and certain Skydrol™ and Diestone™ formulations

Skin Protection:

  • Latex-free to minimize allergy risks
  • Powder-free to reduce contamination
  • Recommended for use in oily industrial environments

Standards:

  • EN 374 Type B: JKPT
  • EN 421:2010
  • Suitable for food contact (Alimentary - Europe)
  • Category III
  • Risk Types: Liquid, Chemical, Alimentary

Specifications

Certifications/Compliance (Europe) CE Category 3
Accelerator Free No
Applications Industrial, Laboratory, Healthcare
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 7.8 mil
Finger Thickness (Metric) 0.20 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 7.8 mil
Palm Thickness (Metric) 0.20 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size 7
Sterility Non-sterile
Thickness (English) 7.8 mil
Thickness (Metric) 0.20 mm
Glove Cuff Style Rolled
Resistant To Chemicals
Length (Metric) 30 cm
Product Line Solo 980
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.