missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hecht Karl™ Solid Rubber Stopper Without Holes
Click to view available options
Diameter (Metric) Bottom:
41 mm
47 mm
50.5 mm
64.5 mm
79 mm
Unit Size:
Each
Specifications
Specifications
| Height (Metric) | 40mm |
| Quantity | 1/Pk. |
| Diameter (Metric) Bottom | 41 mm |
| Diameter (Metric) Top | 49 mm |
| Material | Rubber |
| Product Type | Rubber Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction