missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Socket-GL Tube Fittings
Click to view available options
Diameter (Metric):
6.5 mm
10.5 mm
Unit Size:
Each
Description
- Fitting made of PTFE, with socket for tubes with ground joint and GL thread for connection of hard-walled tubing (e.g. PTFE, PFA, FEP) with BOLA Laboratory Screw Joints.
- The products is only exposed to PTFE.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Diameter (Metric) | 10.5 mm |
| Autoclavable | Autoclavable |
| Thread Size | GL 18 |
| Color | White |
| Flexibility | Rigid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction