missing translation for 'onlineSavingsMsg'
Learn More

3M™ Safety-Walk™ Slip Resistant Resilient Medium Tape, Series 300

Product Code. 17118570
Click to view available options
Color:
Black
Gray
Width (Metric):
25 mm
51 mm
102 mm
152 mm
305 mm
610 mm
710 mm
Unit Size:
1 roll
2 rolls
4 rolls
Each
Pack of 4
This item is not returnable. View return policy

Product Code. 17118570

Brand: 3M™ Safety-Walk™ 7000029634

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

A resilient, non-mineral, slip resistant material. Soft surface is suitable for bare feet.

  • Pressure-sensitive adhesive backing provides enhanced safety and long-lasting performance
  • Designed for barefoot-traffic areas, yet the surface handles light shoe traffic
  • A variety of widths from 25 mm to 914 mm wide are available
  • NFSI High Traction Certification
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 18.3 m x 152 mm
For Use With (Application) Barefoot Traffic Areas
Length (Metric) 18.3 m
Packaging Quantity 1 Ea.
Width (English) 6 in.
Width (Metric) 152 mm
Adhesive Type Pressure Sensitive Adhesive
Color Gray
Type Floor Tape
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.