missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional SlimLine Lab Washer PLW 7111 S-1009

Product Code. 30130351 Shop All Miele Products
Change view
Click to view available options
Volume (Metric):
241 L
Unit Size:
1 unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
30130351 241 L 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30130351 Supplier Miele Professional Supplier No. 11882240
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

SlimLine lab washer with electric heating, hot air drying, drain pump, capacitor, water softener, container, printer, and conductivity meter.

  • Capacity/cycle 192 narrow neck tubes or 98 pipettes - 241 L usable volume
  • Simple and flexible - EasyLoad with flexible level positions
  • Efficient - strong pump power with the variable-speed pump
  • High capacity - reprocessing of laboratory flasks up to 50 L
TRUSTED_SUSTAINABILITY

Specifications

Display Full-color Touch Screen
Material Stainless Steel
Product Type Laboratory Glassware Washer
Volume (Metric) 241 L
Color Gray
For Use With (Application) Laboratory Glassware Reprocessing
Includes Electrical Heating, Hot Air Drying, Drain Pump, Capacitor, Water Softener, Container, Printer, Conductivity Meter
Depth (English) 25 5/8 in.
Depth (Metric) 702 mm
Height (Metric) 1965 mm
Width (Metric) 650 mm
Weight (Metric) Shipping 251 kg
Electrical Requirements 3N AC 380/415 V 50 Hz
Voltage 400 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.