missing translation for 'onlineSavingsMsg'
Learn More

Versilon™ Silver Silver Antimicrobial Tubing

Product Code. 30053790 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/8 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
3/4 in.
3/8 in.
5/16 in.
Unit Size:
15m
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer unitSize
30053790 1/2 in. 3/4 in. 15m
30053666 1/8 in. 1/4 in. 15m
30053445 1/4 in. 3/8 in. 15m
30053236 3/8 in. 1/2 in. 15m
30053725 3/16 in. 5/16 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30053790 Supplier Versilon™ Silver Supplier No. 5010718
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Silver-based antimicrobial compound inhibits growth of microbes

Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. Plasticizer-free inner bore—excellent for food and beverage applications. Reduction in microbe growth effectively minimizes foul odors and discoloration. Meets FDA criteria. Phthalate and BPA free

Specifications

Certifications/Compliance FDA;Non-Phthalate;NSF-51
Diameter (English) Inner 1/2 in.
Diameter (English) Outer 3/4 in.
Overall Length (Metric) 50 ft.
Color Silver
Product Type Antimicrobial Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.