missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Versilon™ Silver Silver Antimicrobial Tubing
Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/8 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
3/4 in.
3/8 in.
5/16 in.
Unit Size:
15m
Description
Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. Plasticizer-free inner bore—excellent for food and beverage applications. Reduction in microbe growth effectively minimizes foul odors and discoloration. Meets FDA criteria. Phthalate and BPA free
Specifications
Specifications
| Certifications/Compliance | FDA;Non-Phthalate;NSF-51 |
| Diameter (English) Inner | 3/16 in. |
| Diameter (English) Outer | 5/16 in. |
| Overall Length (Metric) | 50 ft. |
| Color | Silver |
| Product Type | Antimicrobial Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction