missing translation for 'onlineSavingsMsg'
Learn More

Borer Chemie™ Silicone-free Grease Tube

Product Code. 11866643
Click to view available options
Type:
High-Vacuum
Standard
Unit Size:
60g
Each
This item is not returnable. View return policy

Product Code. 11866643

Brand: Borer Chemie™ DGLR.0060

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Standard quality for desiccators, ground joints, stopcocks and apparatuses. Borer Chemie™ Silicone-Free Grease Tubes are suitable for sealing and lubricating fixed and rotary ground glass joints and for greasing fittings made of plastics and metal.

  • Excellent thermal stability
  • Available in standard quality (vacuum tight up to 300°C) and high-vacuum quality (up to 400°C)
  • Constant lubricating consistency between -40°C and +250°C
  • No dripping point
  • Chemically stable against most acids, alkalis and gases
  • Insoluble in water and low molecular mono- and polyhydric alcohols

Specifications

Type Standard
Quantity 60 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.