missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Silanized Glass Vials

Product Code. 17930711
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
20 mL
Color:
Amber
Clear
Closure Type:
Screw Cap (Closed-Top)
Screw Cap (Closed-Top) with Septum
Screw Cap with Septum
No. per Case:
72
100
Unit Size:
Pack of 100
Pack of 72
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Closure Type No. per Case unitSize
17930711 4 mL Amber Screw Cap (Closed-Top) 100 Pack of 100
16684764 2 mL Amber Screw Cap with Septum 100 Pack of 100
15940331 2 mL Clear Screw Cap (Closed-Top) 100 Pack of 100
16534654 2 mL Amber Screw Cap (Closed-Top) 100 Pack of 100
15350957 8 mL Amber Screw Cap with Septum 100 Pack of 100
15321727 20 mL Amber Screw Cap (Closed-Top) with Septum 72 Pack of 72
15381727 20 mL Clear Screw Cap (Closed-Top) with Septum 72 Pack of 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17930711 Supplier Thermo Scientific™ Supplier No. SAASV42
Add to basket
Add to basket
This item is not returnable. View return policy

Save time and minimize waste costs when performing quantitative analysis or storing materials by using these pretreated, silanized vials.

Save time and minimize waste costs when performing quantitative analysis or storing materials . Thermo Scientific™ Silanized Glass Vials are treated by vapor phase deposition silanization method. Surface deactivation treatments such as silanization and siliconization may play an important role in preserving the integrity of certain materials or extracts stored in glass containers. Surface modification eliminates active sites on the surfaces of boroslicate glass.

  • Silanized to save time and minimize waste costs when performing quantitative analysis or storing materials
  • Silylating agent reacts with active groups on glass surface so they are less reactive; inhibits materials from adhering onto container surface to maximize recovery of trace analytes

Ordering Information:

Case of 100

Includes:

Certificate of Conformance

Recommended for:

Deactivated glassware

TRUSTED_SUSTAINABILITY

Specifications

Description Amber glass vial 15 x 45 closed top closure
Material (Liner) PTFE
Diameter (English) Outer 0.591 in.
Color Amber
Diameter (Metric) Outer 15.01 mm
Material Glass
Volume (Metric) 4 mL
Height (English) 1.772 in.
No. per Case 100
Volume (English) 0.12 oz.
Volume (Metric) Total 4 mL
Closure Material PTFE
Closure Type Screw Cap (Closed-Top)
Quantity 100 Cs.
Closure Size 13-425
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Height (Metric) 45.01 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.