missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ HT8 Polycarborane-Siloxane GC Capillary Column
Click to view available options
Length (Metric):
50 m
Unit Size:
Each
Description
Features
- Preferred column for polychlorinated biphenyl (PCB) compounds
- Separates PCB's on ortho ring substitution as well as boiling point
- Contains 8% Phenyl Polycarborane-siloxane
- PCB congener analyses
- Nitro-substituted aromatics
- Polynuclear aromatic hydrocarbons
- Pesticides/herbicides
Specifications
Specifications
| Diameter (Metric) Inner | 0.22 mm |
| Stationary Phase | SGE™ HT8 |
| For Use With (Application) | Polynuclear Aromatic Hydrocarbons Analysis, Nitro-substituted Aromatics, Polynuclear Aromatic Hydrocarbons, Pesticide Analysis, Herbicides Analysis |
| Particle Size | 0.25 μm |
| Temperature Range | -20°C to +360/370°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 50 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction