missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ SenTix™ HW-T 900 IDS pH Electrode

Click to view available options
Length (Metric):
170 mm
Unit Size:
Each
Description
- Precision pH combination electrode with split ring junction for low-ionic media, emulsions, suspensions and other difficult media
- Integrated temperature sensor
- Memory for 10 calibrations
- Easy electrode replacement thanks to calibration data stored inside sensor
- Sensor quality monitoring by QSC function
- Includes 1.5 m cable with waterproof digital connector
Specifications
Specifications
| Material | Glass |
| pH Range | 0 to 14 |
| For Use With (Application) | Measurement in Difficult Samples Such as Suspensions, Emulsions, High and Low Ion Concentrations |
| Includes | Cable 1.5 m |
| Internal Reference | KCl 3 mol/L Ag+ free |
| Membrane | Cylinder |
| Temperature (Metric) Range | 0°C to 60°C |
| Length (Metric) | 170 mm |
| Diameter (Metric) Body | 12 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction