missing translation for 'onlineSavingsMsg'
Learn More

WTW™ SenTix™ 51 PLUS Electrode
GREENER_CHOICE

Product Code. 10442782
Click to view available options
Material:
Ceramic Shaft and Diaphragm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10442782

Brand: WTW™ 103651

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

pH electrodes with gel electrolyte are ideal for portable measurement but also for routine measurement in the lab

pH electrodes with gel electrolyte are ideal for portable measurement but also for routine measurement in the lab. The electrodes do not require any maintenance besides occasional cleaning and are therefore especially economical. For demanding measurements in the lab, there are SenTix™ electrodes with 3 mol/l KCl liquid electrolyte, easy to clean glass shaft and platinum diagphragm. These electrodes can also be used in difficult samples. And if you need an electrode with liquid electrolyte for portable measuring: The SenTix™ 51/52 with plastic shaft, integrated temperature sensor and ceramic diaphragma masters nearly every measuring task, even in the field.
TRUSTED_SUSTAINABILITY

Specifications

Connector Types Fixed Cable
Junction Ceramic
Material Ceramic Shaft and Diaphragm
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 80°C
Type SenTix™ PLUS Electrode
For Use With (Equipment) Vario pH meter
Includes DIN, banana electrode plug, 1m cable
Model SenTix™ 51
Probe 30kilohms Built-in NTC
Storage Requirements Immerse the combination electrode in reference electrolyte (KCl 3mol/L, Ag+ free), pH combination electrodes must not be stored dry or in deionized water
Temperature (Metric) Range 0°C to 80°C
Length (Metric) Cable 1 m
Length (Metric) Stem 120 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.