Learn More
Thermo Scientific™ Sensititre™ Urinary CMV1BURF Vet AST Plate
Description
Perform accurate AST of urinary isolates of veterinary origin with this dual isolate, cost-effective plate.
Perform accurate AST with a urinary isolate-specific formulary with the dual isolate Thermo Scientific™ Sensititre™ Urinary CMV1BURF AST Plate. The dual isolate plate allows two animal isolates per plate reducing overall cost per test.
Achieve reliable, consistent results for non-fastidious Gram-positive and Gram-negative isolates of veterinary origin with Sensititre Urinary CMV1BURF AST Plate.
- Extended shelf life, room temperature storage eliminates inventory control concerns.
- Individual packaging allows laboratory to test one plate at a time with no waste.
- Inclusive on-scale QC ranges provide immediate quality assurance of testing methodology.
- Cost-effective: the dual isolate plate allows two patient samples per plate reducing the cost per test.
- Automated or manual read options are available for ultimate flexibility.
Not all products are available for sale in all territories. Please inquire.
VersaTREK™ and Sensititre™ products are now part of the Thermo Scientific brand.
Specifications
Specifications
| Antimicrobial Agents | Various |
| Description | Sensititre Urinary MIC Plate |
| Antibiotic Code | Various |
| Product Type | AST Plate |
| Target Organism Class | Non-fastidious, Gram-positive and Gram-negative Veterinary Isolates |
| Test Type | Veterinary AST, Minimum Inhibitory Concentration (MIC) |
| Isolates Per Plate | 2 |
| Quantity | 10/Pk. |
| Reading Options | Autoread or manual |
| Specimen Type | Animal Urinary Isolates, Two Isolates per Plate |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.