missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HARPS Sempermed™ Safe + NBR PF RB Glove
Description
- With its longer cuff, sempermed™ safe + is a plus for safety, specially designed for critical applications requiring higher barrier protection at the wrist and forearm area.
- Its extended length of 300 mm makes sempermed™ safe+ the glove of choice for working in high-risk environments or procedures where there is a risk of exposure to irritating substances.
- Benefits
- Glove material is resistant to blood and other body fluids, and protects against bacteria, fungi and viruses including SARS-CoV-2, Hepatitis B and C and HIV.
- Added protection especially for the wrist and forearm thanks to an extra long cuff. Secure grip and optimum tactile sensitivity even in wet conditions.
- Type:
- Powder-free personal protective and examination glove, non-sterile, disposable
- Material: Nitrile butadiene rubber (NBR)
- Internal finish: Powder-free
- Glove surface: Finger textured
- Colour: Blue
- Glove Shape: Flat with rolled rim, ambidextrous
- Size: S, M, L, XL median 295 mm ± 5 mm
- Wall thickness: Measured in single layer in the palm area min. 0.08 mm
- Barrier performance: AQL 1.0
- Force at break as per EN 455-2: Median ≥ 6 Newton
- Shelf life: In original packaging if stored according to product specification - 5 years
- Labeling and CONFORMITY TO STANDARDS: EN ISO 21420, EN ISO 374-1, -2, -4, -5, EN 16523-1, EN 455, ASTM F1671/F1671, ASTM D6319
Specifications
Specifications
| Chlorinated | Yes |
| Accelerator Free | No |
| Applications | Laboratory, Industrial, Healthcare |
| AQL | 1 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 4.7 mil |
| Finger Thickness (Metric) | 0.12mm |
| Latex Free | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?