missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HARPS Sempermed™ Green x-free NBR PF GR Gloves
Description
- SUSTAINABLE and SKIN-FRIENDLY: The sempermed™ green x-free is an accelerator-free, nitrile examination and personal protective glove.
- Sempermed™ green X-free, a nitrile examination glove designed with both skin friendliness and environmental responsibility in mind.
- Crafted with advanced nitrile latex it represents a significant step in our journey to offer the best solution to protect the skin of those who care for others, while following eco-friendly production practices.
- The skin-friendly material minimises the risk of contact allergies as no rubber accelerators, sulphur, or silicones were used during production.
- Ideal for users with Type I latex allergy and Type IV hypersensitivity, thanks to a skin-friendly formulation and minimal chemical residues.
- Textured fingertips ensure secure handling and good tactile feedback, even with a lightweight design.
- A silicone-free surface treatment allows for smooth and efficient glove changes in fast-paced settings.
- With an AQL of 1.0, the gloves provide consistent barrier performance without compromising on sensitivity.
- Protects users and patients from the transmission of infections.
- Glove material is resistant to blood and other body fluids, and protects against bacteria, fungi and viruses including SARS-CoV-2, Hepatitis B and C and HIV.
Specifications
Specifications
| Chlorinated | No |
| Accelerator Free | Yes |
| Applications | Healthcare |
| AQL | 1 |
| Color | Green |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 3.1 mil |
| Finger Thickness (Metric) | 0.08 mm |
| Latex Free | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?