missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperit™ Semperguard™ Xtension Long Nitrile Gloves
Description
- Extra long: 300mm
- Extended protection for wrist and forearm
- Excellent chemical resistance and high wearing comfort
- Skin friendly: free from phthalates/ softeners and allergenic latex proteins
- Signal colour blue - suitable for areas subject to HACCP standards
- Tested and certified according to 1935/2004 - suitable for food contact
Specifications
Specifications
| Certifications/Compliance | Conforms to standards EN 420, EN 374, EN455 |
| Classification | CE Category III Protective Glove for Complex Risks, CE Class I Examination Glove |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Grade | Certified according to VO 1935/2004 - suitable for contact with food |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?