missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HARPS Semperguard™ Vinyl Comfort PVC PF CL Gloves
Description
- The semperguard™ vinyl comfort offers an economical choice for a standard vinyl glove that is especially suitable for people suffering from problems related to natural rubber latex, be it due to a type I latex allergy or type IV hypersensitivity.
- Benefits
- Free from latex proteins and accelerating chemicals - suitable for people with Type I and Type IV allergies; DOP-Free
- Smooth surface for a comfortable feel on patient contact
- For light duty tasks and non-fatty food handling
- Type: Powder-free personal protective and examination glove, non-sterile, disposable
- Material: Polyvinylchlorid (PVC)
- Internal finish: Powder-free
- Glove surface: Smooth
- Colour: Transparent
- Glove Shape: Flat with rolled rim, ambidextrous
- Size: S, M, L, XL median 240 mm
- Wall thickness Measured in single layer in the palm area: min. 0.07 mm
- Barrier performance: AQL 1.5
- Force at break as per EN 455-2 - median ≥ 3.6 Newton
- Shelf life in original packaging if stored according to product specification: 5 years
- Labeling and CONFORMITY TO STANDARDS: EN ISO 21420, EN 455, ASTM D5250
Specifications
Specifications
| Chlorinated | No |
| Accelerator Free | No |
| Applications | Industrial |
| AQL | 1.5 |
| Color | Transparent |
| Disposable | Single-use |
| Exterior Finish | Smooth |
| Finger Thickness (English) | 2 mil |
| Finger Thickness (Metric) | 0.05 mm |
| Latex Free | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?