missing translation for 'onlineSavingsMsg'
Learn More

HARPS Semperguard™ Vinyl Comfort PVC PF CL Gloves

Product Code. 30274415
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
Pack of 100
Pack of 90
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
30274415 Small Pack of 100
30274448 Medium Pack of 100
30274425 Large Pack of 100
30274450 X-Large Pack of 90
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30274415 Supplier HARPS Supplier No. 3000016251
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Semperguard™ vinyl comfort powder-free vinyl personal protective and examination glove with non-sterile and disposable

  • The semperguard™ vinyl comfort offers an economical choice for a standard vinyl glove that is especially suitable for people suffering from problems related to natural rubber latex, be it due to a type I latex allergy or type IV hypersensitivity.
  • Benefits
    • Free from latex proteins and accelerating chemicals - suitable for people with Type I and Type IV allergies; DOP-Free
    • Smooth surface for a comfortable feel on patient contact
    • For light duty tasks and non-fatty food handling
  • Type: Powder-free personal protective and examination glove, non-sterile, disposable
  • Material: Polyvinylchlorid (PVC)
  • Internal finish: Powder-free
  • Glove surface: Smooth
  • Colour: Transparent
  • Glove Shape: Flat with rolled rim, ambidextrous
  • Size: S, M, L, XL median 240 mm
  • Wall thickness Measured in single layer in the palm area: min. 0.07 mm
  • Barrier performance: AQL 1.5
  • Force at break as per EN 455-2 - median ≥ 3.6 Newton
  • Shelf life in original packaging if stored according to product specification: 5 years
  • Labeling and CONFORMITY TO STANDARDS: EN ISO 21420, EN 455, ASTM D5250

Specifications

Chlorinated No
Accelerator Free No
Applications Industrial
AQL 1.5
Color Transparent
Disposable Single-use
Exterior Finish Smooth
Finger Thickness (English) 2 mil
Finger Thickness (Metric) 0.05 mm
Latex Free Yes
Material PVC
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Vinyl Disposable Gloves
Size Small
Sterility Non-sterile
Thickness (English) 2.8 mil
Thickness (Metric) 0.07 mm
FDA 510 (k) No
Glove Cuff Style Beaded/Rolled
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.